Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 3/0 AWG
Mfr # YAD27M20E34
Zoro # G6097506
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type YAD
- Width 1.1"
- Material Electrolytic Copper
- Length 2.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAD27M20E34
- Zoro # G6097506
- UPC # 781810668290
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.1" |
Length | 2.28" |
Overall Length | 2.37 in |
Barrel Length | 0.79 in |
Stud Size | 3/4 in |
Tongue Width - Wire Connector | 1.1 in |
Ring Width Ranges | 1.01 - 1.50 inches |
Strip Length | 7/8 in |
Hole Diameter | 0.8 in |
Tongue Width | 1.14 in |
Maximum Wire Size | 3/0 AWG |
Barrel Size | Long |
Tongue Length | 1.58 in |
Minimum Wire Size | 3/0 AWG |
Barrel Outside Diameter | 0.79 in |
Dimension - Length Overall inch | 2.37 in |
Dimension - B Length inch | 0.79 in |
Conductor - Copper Str Size | 3/0 AWG |
Dimension - Hole Size inch | 0.80 in |
Conductor Size | 3/0 AWG |
Dimension - Pad Width inch | 1.14 in |
Dimension - L Length Overall mm | 58 mm |
Dimension - Stud Size inch | 44989 |
Dimension - Strip Length inch | 45115 |
Dimension - Outside Diameter inch | 0.79 in |
Dimension - Bolt Size fraction | 2023-03-04 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Termination Style Crimp, Tongue Width 1.14 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.79 in, Barrel Outside Diameter 0.79 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22974083)
- CANTEX COUPLING EXPANSION 3/4"" (5144032U)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL9331)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Lo, PK200 (97 99 355)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- Burndy Lugs & Split Bolts