Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 3/0 AWG
Mfr # YAD27M16E58
Zoro # G6074065
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type YAD
- Width 1.1"
- Material Electrolytic Copper
- Length 2.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD27M16E58
- Zoro # G6074065
- UPC # 781810668283
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.1" |
Length | 2.28" |
Overall Length | 2.37 in |
Tongue Width - Wire Connector | 1.1 in |
Barrel Length | 0.79 in |
Stud Size | 5/8 in |
Maximum Wire Size | 3/0 AWG |
Hole Diameter | 0.67 in |
Barrel Size | Long |
Ring Width Ranges | 1.01 - 1.50 inches |
Minimum Wire Size | 3/0 AWG |
Strip Length | 7/8 in |
Tongue Length | 1.58 in |
Tongue Width | 1.14 in |
Barrel Outside Diameter | 0.79 in |
Conductor Size | 3/0 AWG |
Dimension - Length Overall inch | 2.37 in |
Dimension - Strip Length inch | 45115 |
Dimension - Stud Size inch | 45054 |
Conductor - Copper Str Size | 3/0 AWG |
Dimension - L Length Overall mm | 58 mm |
Dimension - Pad Width inch | 1.14 in |
Dimension - Hole Size inch | 0.67 in |
Dimension - Outside Diameter inch | 0.79 in |
Dimension - B Length inch | 0.79 in |
Dimension - Bolt Size fraction | 2023-05-08 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Termination Style Crimp, Tongue Width 1.14 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.79 in, Barrel Outside Diameter 0.79 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- EATON Proximity Sensor, PNP, NO, 4 pin Micro (E57G-12SPN4-Q)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A, Reversing: No (LC1D32F7)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- Burndy Compression Lugs