Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 3/0 AWG
Mfr # YAD27M12E12
Zoro # G6079753
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type YAD
- Width 0.95"
- Material Electrolytic Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD27M12E12
- Zoro # G6079753
- UPC # 781810668276
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.95" |
Length | 2.13" |
Overall Length | 2.13 in |
Barrel Length | 0.79 in |
Stud Size | 1/2 in |
Tongue Width - Wire Connector | 0.95 in |
Hole Diameter | 0.51 in |
Minimum Wire Size | 3/0 AWG |
Ring Width Ranges | 0.76 - 1.00 inches |
Tongue Length | 1.34 in |
Tongue Width | 0.95 in |
Maximum Wire Size | 3/0 AWG |
Barrel Size | Long |
Barrel Outside Diameter | 0.79 in |
Strip Length | 7/8 in |
Dimension - L Length Overall mm | 54 mm |
Dimension - Stud Size inch | 3/8 1/2 |
Dimension - Outside Diameter inch | 0.79 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Hole Size inch | 0.41 in 0.51 in |
Conductor Size | 3/0 AWG |
Dimension - Strip Length inch | 45115 |
Conductor - Copper Str Size | 3/0 AWG |
Dimension - B Length inch | 0.79 in |
Dimension - Length Overall inch | 2.13 in |
Dimension - Pad Width inch | 0.95 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Termination Style Crimp, Tongue Width 0.95 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.79 in, Barrel Outside Diameter 0.79 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM02.5)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- Burndy Lugs & Split Bolts