Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 3/0 AWG
Mfr # YA27LBOX
Zoro # G4703702
original price:
$19.15
41% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 0.91"
- Material Copper
- Length 2.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA27LBOX
- Zoro # G4703702
- UPC # 781810559444
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.91" |
Length | 2.54" |
Barrel Length | Short |
Stud Size | 1/2 in |
Overall Width | 0.91 in |
Overall Length | 2.54 in |
Length (Straight Wireway) | 2.54 in |
For Wire Size | 3/0 AWG |
Tongue Width Ranges | 0.76 - 1.00 inches |
Strip Length | 1 1/16 in |
Barrel Size | Standard |
For Stud Size | 1/2 in |
Tongue Width | 0.91 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Hole Size | 0.53 in |
Tongue Length | 1.08 in |
Barrel Outside Diameter | 0.62 in |
Wire Size Ranges | 3/0 AWG - 3/0 AWG |
Wire Size Range | 3/0 AWG - 3/0 AWG |
Dimension - Pad Width inch | 0.91 in |
Dimension - Strip Length inch | 42370 |
Dimension - L Length Overall mm | 65 mm |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - Copper Str Size Range | 3/0 AWG |
Conductor - Copper Str Size | 3/0 AWG |
Dimension - Z inch | 0.55 in |
Dimension - Bolt Size inch | 0.5 |
Dimension - Outside Diameter inch | 0.62 in |
Dimension - Thread Size | 1 to 2 |
Dimension - N inch | 0.53 in |
Dimension - Length Overall inch | 2.54 in |
Dimension - Stud Size inch | 1 to 2 |
Conductor - Copper Str Navy Size | 150 (61) Navy |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Hole Size inch | 0.53 in |
Dimension - B Length fraction | 1 in |
Dimension - Hole Size mm | 13 mm |
Dimension - B Length inch | 1.00 in |
Conductor Size | 3/0 AWG |
Dimension - Stud Size fraction | 1 to 2 |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Orange, Die Code 14, Tongue Angle Straight, Tongue Width 0.91 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC1)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 11A, 1000V AC, Non-Indicating (Fluke-203403/11A)
- DR SHRINK Dr. Shrink DS-702W White Shrink Tape, 2" x 180' (DS-702W)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- Burndy Compression Lugs