Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 2/0 AWG
Mfr # YAD26M8E516
Zoro # G6124036
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type YAD
- Width 0.87"
- Material Electrolytic Copper
- Length 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAD26M8E516
- Zoro # G6124036
- UPC # 781810668252
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.87" |
Length | 1.93" |
Tongue Width - Wire Connector | 0.87 in |
Stud Size | 5/16 in |
Overall Length | 1.93 in |
Barrel Length | 0.71 in |
Tongue Width | 0.91 in |
Barrel Outside Diameter | 0.67 in |
Hole Diameter | 0.33 in |
Tongue Length | 1.22 in |
Strip Length | 7/8 in |
Ring Width Ranges | 0.76 - 1.00 inches |
Minimum Wire Size | 2/0 AWG |
Barrel Size | Long |
Maximum Wire Size | 2/0 AWG |
Dimension - Strip Length inch | 13/16 |
Dimension - Stud Size inch | 45062 |
Dimension - L Length Overall mm | 49 mm |
Dimension - Pad Width inch | 0.91 in |
Conductor Size | 2/0 AWG |
Dimension - Bolt Size fraction | 2023-05-16 |
Dimension - Length Overall inch | 1.93 in |
Dimension - B Length inch | 0.71 in |
Dimension - Outside Diameter inch | 0.67 in |
Dimension - Hole Size inch | 0.33 in |
Conductor - Copper Str Size | 2/0 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 2/0 AWG, Termination Style Crimp, Tongue Width 0.91 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.71 in, Barrel Outside Diameter 0.67 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- EATON BUSSMANN Automotive Fuse, FLF Series, 50A, 32V DC, Non-Indicating (FLF-50)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- Burndy Lugs & Split Bolts