Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 2/0 AWG
Mfr # YAD26M6E14
Zoro # G6121981
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type YAD
- Width 0.87"
- Material Electrolytic Copper
- Length 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD26M6E14
- Zoro # G6121981
- UPC # 781810668245
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.87" |
Length | 1.93" |
Barrel Length | 0.71 in |
Overall Length | 1.93 in |
Tongue Width - Wire Connector | 0.87 in |
Stud Size | 1/4 in |
Hole Diameter | 0.26 in |
Ring Width Ranges | 0.76 - 1.00 inches |
Barrel Size | Long |
Maximum Wire Size | 2/0 AWG |
Barrel Outside Diameter | 0.67 in |
Minimum Wire Size | 2/0 AWG |
Tongue Length | 1.22 in |
Strip Length | 7/8 in |
Tongue Width | 0.91 in |
Dimension - B Length inch | 0.71 in |
Dimension - Outside Diameter inch | 0.67 in |
Dimension - Pad Width inch | 0.91 in |
Dimension - Strip Length inch | 13/16 |
Dimension - L Length Overall mm | 49 mm |
Dimension - Hole Size inch | 0.26 in |
Dimension - Length Overall inch | 1.93 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Stud Size inch | 44930 |
Conductor Size | 2/0 AWG |
Conductor - Copper Str Size | 2/0 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 2/0 AWG, Termination Style Crimp, Tongue Width 0.91 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.71 in, Barrel Outside Diameter 0.67 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA4)
- DAYTON Circuit Breaker, NDB2-63 C2/2 Series 2A, 2 Pole, 480V AC, C Curve (5ZVA2)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- SQUARE D Molded Case Circuit Breaker, HDA Series 80A, 3 Pole, 600V AC (HDA36080)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- ILSCO Aluminum Panelboard Lug, onductor 300-6 (PB2-300-EC)
- Burndy Lugs & Split Bolts