Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 2/0 AWG
Mfr # YAD26M16E58
Zoro # G6172546
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type YAD
- Width 1.1"
- Material Electrolytic Copper
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD26M16E58
- Zoro # G6172546
- UPC # 781810668221
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 1.1" |
Length | 2.2" |
Overall Length | 2.28 in |
Barrel Length | 0.71 in |
Stud Size | 5/8 in |
Tongue Width - Wire Connector | 1.1 in |
Strip Length | 7/8 in |
Maximum Wire Size | 2/0 AWG |
Ring Width Ranges | 1.01 - 1.50 inches |
Minimum Wire Size | 2/0 AWG |
Barrel Outside Diameter | 0.67 in |
Tongue Length | 1.57 in |
Tongue Width | 1.14 in |
Hole Diameter | 0.67 in |
Barrel Size | Long |
Dimension - Strip Length inch | 13/16 |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - Stud Size inch | 45054 |
Dimension - Length Overall inch | 2.28 in |
Dimension - L Length Overall mm | 56 mm |
Dimension - Pad Width inch | 1.14 in |
Conductor Size | 2/0 AWG |
Dimension - Bolt Size fraction | 2023-05-08 |
Dimension - B Length inch | 0.71 in |
Dimension - Hole Size inch | 0.67 in |
Dimension - Outside Diameter inch | 0.67 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 2/0 AWG, Termination Style Crimp, Tongue Width 1.14 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.71 in, Barrel Outside Diameter 0.67 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T75C3)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-14-EC)
- Burndy Lugs & Split Bolts