Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 2/0 AWG
Mfr # YAD26M12E12
Zoro # G6213654
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type YAD
- Width 0.87"
- Material Electrolytic Copper
- Length 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD26M12E12
- Zoro # G6213654
- UPC # 781810668214
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.87" |
Length | 1.93" |
Tongue Width - Wire Connector | 0.87 in |
Stud Size | 1/2 in |
Barrel Length | 0.71 in |
Overall Length | 1.93 in |
Barrel Outside Diameter | 0.67 in |
Maximum Wire Size | 2/0 AWG |
Tongue Width | 0.91 in |
Ring Width Ranges | 0.76 - 1.00 inches |
Barrel Size | Long |
Hole Diameter | 0.51 in |
Minimum Wire Size | 2/0 AWG |
Strip Length | 7/8 in |
Tongue Length | 1.22 in |
Conductor Size | 2/0 AWG |
Dimension - Strip Length inch | 13/16 |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - B Length inch | 0.71 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Outside Diameter inch | 0.67 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Hole Size inch | 0.51 in |
Dimension - L Length Overall mm | 49 mm |
Dimension - Length Overall inch | 1.93 in |
Dimension - Pad Width inch | 0.91 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 2/0 AWG, Termination Style Crimp, Tongue Width 0.91 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.71 in, Barrel Outside Diameter 0.67 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RN702)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 20A (70720NP)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BT84)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- Burndy Lugs & Split Bolts