Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 2/0 AWG
Mfr # YAD26M10E38
Zoro # G6207625
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type YAD
- Width 0.87"
- Material Electrolytic Copper
- Length 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAD26M10E38
- Zoro # G6207625
- UPC # 781810668207
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.87" |
Length | 1.93" |
Overall Length | 1.93 in |
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.87 in |
Barrel Length | 0.71 in |
Maximum Wire Size | 2/0 AWG |
Strip Length | 7/8 in |
Barrel Size | Long |
Ring Width Ranges | 0.76 - 1.00 inches |
Barrel Outside Diameter | 0.67 in |
Tongue Length | 1.22 in |
Hole Diameter | 0.41 in |
Tongue Width | 0.91 in |
Minimum Wire Size | 2/0 AWG |
Dimension - Stud Size inch | 44993 |
Conductor Size | 2/0 AWG |
Dimension - B Length inch | 0.71 in |
Dimension - L Length Overall mm | 49 mm |
Dimension - Pad Width inch | 0.91 in |
Dimension - Length Overall inch | 1.93 in |
Dimension - Strip Length inch | 13/16 |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Hole Size inch | 0.41 in |
Dimension - Outside Diameter inch | 0.67 in |
Conductor - Copper Str Size | 2/0 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 2/0 AWG, Termination Style Crimp, Tongue Width 0.91 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.71 in, Barrel Outside Diameter 0.67 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pedestal Swivel, NOVAL Accessory, Aluminum (ASWV44)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- BANNER OPTICAL TOUCH SAFETY BUTTON OTHER SENSOR (STBVP6Q 64180)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 25ft - Black (BS-XO-200-25BP-BK)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- Burndy Lugs & Split Bolts