Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 2/0 AWG
Mfr # YA26LNT516
Zoro # G4699886
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.62"
- Material Copper
- Length 2.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA26LNT516
- Zoro # G4699886
- UPC # 781810559857
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.62" |
Length | 2.62" |
Barrel Length | Short |
Stud Size | 5/16 in |
Overall Width | 0.62 in |
Overall Length | 2.62 in |
Length (Straight Wireway) | 2.62 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Wire Size Ranges | 2/0 AWG - 2/0 AWG |
Strip Length | 1 in |
Barrel Size | Standard |
Barrel Outside Diameter | 0.56 in |
Tongue Length | 1.14 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stud Size | 5/16 in |
Hole Size | 0.33 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Tongue Width | 0.62 in |
For Wire Size | 2/0 AWG |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Dimension - Z inch | 0.81 in |
Conductor Size | 2/0 AWG |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - B Length fraction | 15/16 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Pad Width inch | 0.62 in |
Dimension - Bolt Size fraction | 45062 |
Dimension - Length Overall inch | 2.62 in |
Dimension - D inch | 1.14 in |
Dimension - Hole Size inch | 0.38 |
Dimension - L Length Overall mm | 67 mm |
Dimension - N inch | 0.33 in |
Dimension - Strip Length inch | 1 in |
Dimension - Stud Size inch | 45062 |
Dimension - Hole Size fraction | 2023-05-16 |
Dimension - Stud Size fraction | 45062 |
Conductor - Copper Str Navy Size | 125 (61) Navy |
Dimension - Bolt Size inch | 0.3125 |
Dimension - B Length inch | 0.94 in |
Conductor - Copper Str Navy Size Range | 125 (61) Navy |
Dimension - Outside Diameter inch | 0.56 in |
Dimension - Bolt Hole Size inch | 0.33 in |
Conductor - Copper Str Size Range | 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Black, Die Code 13, Tongue Angle Straight, Tongue Width 0.62 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 25-Pack (C5EEZSP-25PAK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Black (HS365-S100-BLACK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (A16N126)
- NVENT CADDY Channel Nut With Spring, 1/2-13 In, Steel (SPRA0050EG)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26A3)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, 1/4, LCD1/0-14A-X, PK 10 (LCD1/0-14A-X)
- Burndy Lugs & Split Bolts