Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 2/0 AWG
Mfr # YA26A1
Zoro # G4661851
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Short Barrel
- Width 1.03"
- Material Tin-Plated Aluminum
- Length 3.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA26A1
- Zoro # G4661851
- UPC # 781810556122
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 1.03" |
Length | 3.03" |
Stud Size | 1/2 in |
Barrel Length | Short |
Overall Width | 1.03 in |
Overall Length | 3.03 in |
Length (Straight Wireway) | 3.03 in |
For Wire Size | 2/0 AWG |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Wire Size Ranges | 2/0 AWG - 2/0 AWG |
Tongue Length | 1.36 in |
Tongue Width Ranges | 1.01 - 1.25 inches |
Tongue Width | 1.03 in |
Strip Length | 1 3/8 in |
For Stranded Aluminum Wire Size - Maximum | 2/0 AWG |
Barrel Outside Diameter | 0.67 in |
Hole Size | 0.56 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Dimension - Bolt Size inch | 0.5 |
Conductor - AL Str Size Range | 2/0 AWG |
Dimension - Pad Width inch | 1.03 in |
Dimension - Outside Diameter inch | 0.67 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - L Length Overall mm | 77 mm |
Conductor - AL Str Size | 2/0 AWG |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - B Length inch | 1.17 in |
Dimension - D inch | 1.36 in |
Dimension - Length Overall inch | 3.03 in |
Dimension - Thread Size | 1 to 2 |
Dimension - Hole Size inch | 0.56 in |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - N inch | 0.63 in |
Conductor Size | 2/0 AWG |
Dimension - Bolt Hole Size inch | 0.52 in |
Conductor - Copper Str Size Range | 2/0 AWG |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Strip Length inch | 39450 |
Dimension - Z inch | 0.73 in |
Dimension - B Length fraction | 1-3/16 in |
Wire Size | 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Olive, Die Code 297, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Splice, Elect, Tapped Plt (FS-6432/40 E/G)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGA018F)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- Burndy Compression Lugs