Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 1/0 AWG
Mfr # YAD25M8E516
Zoro # G6105757
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type YAD
- Width 0.71"
- Material Electrolytic Copper
- Length 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD25M8E516
- Zoro # G6105757
- UPC # 781810668191
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.71" |
Length | 1.69" |
Tongue Width - Wire Connector | 0.71 in |
Barrel Length | 0.63 in |
Overall Length | 1.76 in |
Stud Size | 5/16 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Minimum Wire Size | 1/0 AWG |
Tongue Length | 0.13 in |
Barrel Outside Diameter | 0.57 in |
Barrel Size | Long |
Tongue Width | 0.75 in |
Strip Length | 3/4 in |
Hole Diameter | 0.33 in |
Maximum Wire Size | 1/0 AWG |
Conductor Size | 1/0 AWG |
Conductor - Copper Str Size | 1/0 AWG |
Dimension - Strip Length inch | 44989 |
Dimension - Length Overall inch | 1.76 in |
Dimension - Pad Width inch | 0.75 in |
Dimension - B Length inch | 0.63 in |
Dimension - Stud Size inch | 45062 |
Dimension - L Length Overall mm | 43 mm |
Dimension - Outside Diameter inch | 0.57 in |
Dimension - Hole Size inch | 0.33 in |
Dimension - Bolt Size fraction | 2023-05-16 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1/0 AWG, Maximum Wire Size 1/0 AWG, Termination Style Crimp, Tongue Width 0.75 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22980701)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3627)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- Burndy Compression Lugs