Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 1/0 AWG
Mfr # YAD25M16E58
Zoro # G6158905
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type YAD
- Width 1.1"
- Material Electrolytic Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD25M16E58
- Zoro # G6158905
- UPC # 781810668160
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 1.1" |
Length | 2.13" |
Barrel Length | 0.63 in |
Overall Length | 2.12 in |
Stud Size | 5/8 in |
Tongue Width - Wire Connector | 1.1 in |
Ring Width Ranges | 1.01 - 1.50 inches |
Tongue Length | 1.49 in |
Tongue Width | 1.1 in |
Minimum Wire Size | 1/0 AWG |
Hole Diameter | 0.67 in |
Strip Length | 3/4 in |
Barrel Outside Diameter | 0.57 in |
Maximum Wire Size | 1/0 AWG |
Barrel Size | Long |
Dimension - Stud Size inch | 45054 |
Dimension - B Length inch | 0.63 in |
Dimension - Bolt Size fraction | 2023-05-08 |
Dimension - Outside Diameter inch | 0.57 in |
Dimension - Hole Size inch | 0.67 in |
Dimension - Pad Width inch | 1.10 in |
Dimension - Length Overall inch | 2.12 in |
Conductor Size | 1/0 AWG |
Dimension - Strip Length inch | 44989 |
Conductor - Copper Str Size | 1/0 AWG |
Dimension - L Length Overall mm | 54 mm |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1/0 AWG, Maximum Wire Size 1/0 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375T)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M8E516)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- Burndy Lugs & Split Bolts