Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 1/0 AWG
Mfr # YAD25M12E12
Zoro # G6098942
original price:
$6.75
22% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type YAD
- Width 0.87"
- Material Electrolytic Copper
- Length 1.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD25M12E12
- Zoro # G6098942
- UPC # 781810668153
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.87" |
Length | 1.85" |
Stud Size | 1/2 in |
Barrel Length | 0.63 in |
Overall Length | 1.86 in |
Tongue Width - Wire Connector | 0.87 in |
Ring Width Ranges | 0.76 - 1.00 inches |
Strip Length | 3/4 in |
Minimum Wire Size | 1/0 AWG |
Tongue Length | 0.23 in |
Hole Diameter | 0.51 in |
Barrel Outside Diameter | 0.57 in |
Tongue Width | 0.87 in |
Maximum Wire Size | 1/0 AWG |
Barrel Size | Long |
Conductor - Copper Str Size | 1/0 AWG |
Dimension - Strip Length inch | 44989 |
Dimension - Pad Width inch | 0.87 in |
Conductor Size | 1/0 AWG |
Dimension - B Length inch | 0.63 in |
Dimension - Hole Size inch | 0.51 in |
Dimension - Outside Diameter inch | 0.57 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - L Length Overall mm | 47 mm |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Length Overall inch | 1.86 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1/0 AWG, Maximum Wire Size 1/0 AWG, Termination Style Crimp, Tongue Width 0.87 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- RACO Cable Holder, Cable Accessory, Electrical Box (CS16RAC)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- Burndy Compression Lugs