Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 8 AWG, PK10
Mfr # YAD8CM8E516
Zoro # G6202847
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type YAD
- Width 0.55"
- Material Electrolytic Copper
- Length 1.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD8CM8E516
- Zoro # G6202847
- UPC # 781810668771
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.55" |
Length | 1.06" |
Stud Size | 5/16 in |
Overall Length | 1.06 in |
Barrel Length | 0.31 in |
Tongue Width - Wire Connector | 0.55 in |
Strip Length | 3/8 in |
Barrel Outside Diameter | 0.26 in |
Tongue Width | 0.55 in |
Hole Diameter | 0.33 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Barrel Size | Long |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 8 AWG |
Tongue Length | 0.75 in |
Dimension - Pad Width inch | 0.55 in |
Conductor - Copper Str Size | 8 AWG |
Dimension - Strip Length inch | 44993 |
Dimension - L Length Overall mm | 27 mm |
Dimension - Length Overall inch | 1.06 in |
Dimension - Outside Diameter inch | 0.26 in |
Dimension - Bolt Size fraction | 2023-05-16 |
Dimension - Hole Size inch | 0.33 in |
Dimension - B Length inch | 0.31 in |
Conductor Size | 8 AWG |
Dimension - Stud Size inch | 45062 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.55 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.31 in, Barrel Outside Diameter 0.26 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- HANDI-MAN MARINE Handi Man Marine 180772 20 Amp Mini Plug-In Fuses (180772)
- BROAN Speed Control, 120V AC, SPST, 15 A (P2RW)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20148)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- Burndy Lugs & Split Bolts