Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 8 AWG, PK10
Mfr # YAD8CM16E58
Zoro # G6182127
original price:
$33.49
8% off
new price: $30.65
/pk 10, $3.07/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type YAD
- Width 1.1"
- Material Electrolytic Copper
- Length 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD8CM16E58
- Zoro # G6182127
- UPC # 781810668733
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 1.1" |
Length | 1.93" |
Barrel Length | 0.31 in |
Stud Size | 5/8 in |
Overall Length | 1.93 in |
Tongue Width - Wire Connector | 1.1 in |
Tongue Length | 1.62 in |
Strip Length | 3/8 in |
Maximum Wire Size | 8 AWG |
Hole Diameter | 0.67 in |
Minimum Wire Size | 8 AWG |
Barrel Outside Diameter | 0.26 in |
Ring Width Ranges | 1.01 - 1.50 inches |
Tongue Width | 1.1 in |
Barrel Size | Long |
Dimension - B Length inch | 0.31 in |
Dimension - Stud Size inch | 45054 |
Dimension - Length Overall inch | 1.93 in |
Conductor Size | 8 AWG |
Dimension - Pad Width inch | 1.10 in |
Dimension - Bolt Size fraction | 2023-05-08 |
Dimension - Strip Length inch | 44993 |
Dimension - Outside Diameter inch | 0.26 in |
Dimension - Hole Size inch | 0.67 in |
Dimension - L Length Overall mm | 49 mm |
Conductor - Copper Str Size | 8 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.31 in, Barrel Outside Diameter 0.26 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P158, 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- PRIMELINE TOOLS 3/8 in. Galvanized Cable Clamp (2 Pack) (GD 12253)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21161FB0)
- REMKE Cord Grip, 90 deg., 1", .688-.812, Mesh (RSR-9313-E)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA39A5)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- GB LUG SOLDRLSS #14-6 CD2 (GSLU-35N)
- Burndy Lugs & Split Bolts