Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 750 kcmil
Mfr # YA44LB
Zoro # G4683585
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 kcmil
- Connector Type Standard Barrel
- Width 2.18"
- Material Tin-Plated Copper
- Length 4.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA44LB
- Zoro # G4683585
- UPC # 781810556016
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 750 kcmil |
Width | 2.18" |
Length | 4.82" |
Barrel Length | Short |
Stud Size | 5/8 in |
Length (Straight Wireway) | 4.82 in |
Wire Size Ranges | 1000 kcmil - 1000 kcmil |
Tongue Width Ranges | 1.50 inches and wider |
Wire Size Range | 1000 kcmil - 1000 kcmil |
Dimension - Stud Size inch | 5/8 in |
Dimension - Length Overall inch | 4.82 in |
Dimension - Bolt Size inch | 0.63 |
Dimension - Bolt Hole Size inch | 5/8 in |
Dimension - N inch | 0.66 in |
Conductor - Copper DLO Size | 777.7 (1925/#24) |
Conductor - Copper Flex K Size | 600 |
Conductor - Copper Flex H Size | 750 |
Conductor - Copper Flex G Size | 750 |
Dimension - Outside Diameter inch | 1.49 in |
Dimension - Z inch | 1.34 in |
Dimension - Bolt Size fraction | 45054 |
Dimension - B Length inch | 1.85 in |
Conductor - Copper Str Size | 1000 kcmil |
Conductor - Copper Str Size Range | 1000 kcmil |
Conductor - Copper Flex I Size | 650 |
Dimension - Strip Length inch | 42384 |
Dimension - Hole Size inch | 0.69 in |
Conductor - Copper Solid Size | 1000 kcmil |
Dimension - Pad Width inch | 2.18 in |
Dimension - Hole Size fraction | 2023-05-08 |
Dimension - Hole Size mm | 17.5 mm |
Dimension - L Length Overall mm | 122.4 mm |
Dimension - Stud Size fraction | 2023-05-08 |
Conductor Size | 750 KCMIL |
Wire Size | 750 KCMIL |
Dimension - Thread Size | 5/8 in |
Description
One-Hole Lug Compression Connector, Color Code White, Die Code 1,032, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- L.H. DOTTIE L.H. Dottie 1'' Two Hole Pipe Strap, 100PK (HW403)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C418)
- Burndy Lugs & Split Bolts