Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 750 kcmil
Mfr # YA39A1
Zoro # G4678186
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 kcmil
- Connector Type Standard Barrel
- Width 2.05"
- Material Tin-Plated Aluminum
- Length 5.26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA39A1
- Zoro # G4678186
- UPC # 781810556313
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 750 kcmil |
Width | 2.05" |
Length | 5.26" |
Stud Size | 1/2 in |
Barrel Length | Long |
Overall Width | 2.05 in |
Overall Length | 5.26 in |
Length (Straight Wireway) | 5.26 in |
For Wire Size | 700 kcmil, 750 kcmil |
For Stud Size | 1/2 in |
Hole Size | 0.56 in |
Tongue Width | 2.05 in |
Tongue Width Ranges | 1.50 inches and wider |
For Stranded Aluminum Wire Size - Maximum | 700 kcmil |
Barrel Size | Standard |
Tongue Length | 1.34 in |
Strip Length | 2 7/8 in |
Barrel Outside Diameter | 1.46 in |
For Stranded Copper Wire Size - Maximum | 700 kcmil |
Wire Size Ranges | 750 kcmil - 700 kcmil |
For Stranded Copper Wire Size - Minimum | 750 kcmil |
Wire Size Range | 750 kcmil - 700 kcmil |
Dimension - N inch | 0.63 in |
Dimension - Strip Length inch | 2.875 |
Dimension - Stud Size inch | 1 to 2 |
Conductor - AL Str Size Range | 700 kcmil-750 kcmil |
Dimension - Length Overall inch | 5.26 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - B Length fraction | 2-7/16 in |
Dimension - Pad Width inch | 2.05 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - Stud Size fraction | 1 to 2 |
Conductor Size | 700 KCMIL;750 KCMIL |
Conductor - Copper Str Size Range | 700-750 Kcmil |
Dimension - Hole Size mm | 14 mm |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - D inch | 1.34 in |
Dimension - B Length inch | 2.46 in |
Wire Size | 700 KCMIL;750 KCMIL |
Dimension - Z inch | 0.71 in |
Dimension - L Length Overall mm | 134 mm |
Dimension - Outside Diameter inch | 1.46 in |
Dimension - Thread Size | 1 to 2 |
Dimension - Bolt Size inch | 0.5 |
Conductor - AL Str Size | 700 kcmil;715 kcmil;750 kcmil |
Conductor - Copper Str Size | 700-750 Kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Yellow, Die Code 936, Tongue Angle Straight, Tongue Width 2.05 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 750 kcmil, For Stranded Copper Wire Size - Maximum 700 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- TRUMETER Electromechanical Counter (P2-4906)
- HONDA Carburetor (16100-Z0D-D03)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- Burndy Lugs & Split Bolts