Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 600 kcmil
Mfr # YAD36M20E34
Zoro # G6115435
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 Kcmil to 600 kcmil
- Connector Type YAD
- Width 1.97"
- Material Electrolytic Copper
- Length 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD36M20E34
- Zoro # G6115435
- UPC # 781810668580
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 500 Kcmil to 600 kcmil |
Width | 1.97" |
Length | 3.7" |
Overall Length | 3.77 in |
Barrel Length | 1.38 in |
Stud Size | 3/4 in |
Tongue Width - Wire Connector | 1.97 in |
Tongue Length | 2.39 in |
Hole Diameter | 0.8 in |
Barrel Size | Long |
Strip Length | 1 1/2 in |
Tongue Width | 1.97 in |
Ring Width Ranges | 1.51 inches and wider |
Barrel Outside Diameter | 1.44 in |
Maximum Wire Size | 600 kcmil |
Minimum Wire Size | 500 kcmil |
Dimension - Stud Size inch | 44989 |
Dimension - B Length inch | 1.38 in |
Dimension - Hole Size inch | 0.80 in |
Dimension - Strip Length inch | 37257 |
Dimension - L Length Overall mm | 96 mm |
Dimension - Outside Diameter inch | 1.44 in |
Dimension - Length Overall inch | 3.77 in |
Conductor - Copper Str Size | 500 kcmil;550 kcmil;600 kcmil |
Dimension - Pad Width inch | 1.97 in |
Conductor - Copper Str Size Range | 500-600 kcmil |
Dimension - Bolt Size fraction | 2023-03-04 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 500 kcmil, Maximum Wire Size 600 kcmil, Termination Style Crimp, Tongue Width 1.97 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.38 in, Barrel Outside Diameter 1.44 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 40mA, 250V AC, 35A at 250V AC, 5 PK (S500-40-R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Black (HS364-S50-BLACK)
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- DAYTON Overload Relay, 1 to 1.60A, Class 10, 3P (6ECA8)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- Burndy Lugs & Split Bolts