Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 600 kcmil
Mfr # YAD36M16E58
Zoro # G6117727
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 Kcmil to 600 kcmil
- Connector Type YAD
- Width 1.97"
- Material Electrolytic Copper
- Length 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD36M16E58
- Zoro # G6117727
- UPC # 781810668573
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 500 Kcmil to 600 kcmil |
Width | 1.97" |
Length | 3.7" |
Tongue Width - Wire Connector | 1.97 in |
Barrel Length | 1.38 in |
Overall Length | 3.77 in |
Stud Size | 5/8 in |
Strip Length | 1 1/2 in |
Barrel Size | Long |
Maximum Wire Size | 600 kcmil |
Hole Diameter | 0.67 in |
Tongue Width | 1.97 in |
Barrel Outside Diameter | 1.44 in |
Tongue Length | 2.39 in |
Minimum Wire Size | 500 kcmil |
Ring Width Ranges | 1.51 inches and wider |
Dimension - Hole Size inch | 0.67 in |
Dimension - Outside Diameter inch | 1.44 in |
Dimension - Stud Size inch | 45054 |
Dimension - Bolt Size fraction | 2023-05-08 |
Dimension - Strip Length inch | 37257 |
Conductor - Copper Str Size | 500 kcmil;550 kcmil;600 kcmil |
Dimension - Length Overall inch | 3.77 in |
Dimension - Pad Width inch | 1.97 in |
Dimension - B Length inch | 1.38 in |
Conductor - Copper Str Size Range | 500-600 kcmil |
Dimension - L Length Overall mm | 96 mm |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 500 kcmil, Maximum Wire Size 600 kcmil, Termination Style Crimp, Tongue Width 1.97 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.38 in, Barrel Outside Diameter 1.44 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- POWER GEAR Power Gear Coiled Telephone Cord, 12 ft., Black, 27639 (27639)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- Burndy Compression Lugs