Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 600 kcmil
Mfr # YAD36M12E12
Zoro # G6083201
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 500 Kcmil to 600 kcmil
- Connector Type YAD
- Width 1.97"
- Material Electrolytic Copper
- Length 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD36M12E12
- Zoro # G6083201
- UPC # 781810668566
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 500 Kcmil to 600 kcmil |
Width | 1.97" |
Length | 3.7" |
Stud Size | 1/2 in |
Tongue Width - Wire Connector | 1.97 in |
Overall Length | 3.77 in |
Barrel Length | 1.38 in |
Barrel Outside Diameter | 1.44 in |
Maximum Wire Size | 600 kcmil |
Tongue Length | 2.39 in |
Strip Length | 1 1/2 in |
Barrel Size | Long |
Ring Width Ranges | 1.51 inches and wider |
Minimum Wire Size | 500 kcmil |
Hole Diameter | 0.51 in |
Tongue Width | 1.97 in |
Dimension - Hole Size inch | 0.51 in 0.67 in |
Dimension - Pad Width inch | 1.97 in |
Dimension - Length Overall inch | 3.77 in |
Conductor - Copper Str Size Range | 500-600 kcmil |
Dimension - Stud Size inch | 1/2 5/8 |
Dimension - B Length inch | 1.38 in |
Dimension - Strip Length inch | 37257 |
Conductor - Copper Str Size | 500 kcmil;550 kcmil;600 kcmil |
Dimension - Outside Diameter inch | 1.44 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - L Length Overall mm | 96 mm |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 500 kcmil, Maximum Wire Size 600 kcmil, Termination Style Crimp, Tongue Width 1.97 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.38 in, Barrel Outside Diameter 1.44 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG F2 250 tabs connectors 6ft cord (D1767)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 5" x 10ft- Black (WL-SW-HD-500-10-BK)
- GAMPAK CLAMP GROUNDING ROD 5/8"" (49163)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in (YA2C2TC38)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- Burndy Lugs & Split Bolts