Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 600 kcmil
Mfr # YAD36M10E38
Zoro # G6113615
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 Kcmil to 600 kcmil
- Connector Type YAD
- Width 1.97"
- Material Electrolytic Copper
- Length 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD36M10E38
- Zoro # G6113615
- UPC # 781810668559
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 500 Kcmil to 600 kcmil |
Width | 1.97" |
Length | 3.7" |
Stud Size | 3/8 in |
Overall Length | 3.77 in |
Tongue Width - Wire Connector | 1.97 in |
Barrel Length | 1.38 in |
Tongue Width | 1.97 in |
Barrel Outside Diameter | 1.44 in |
Tongue Length | 2.39 in |
Hole Diameter | 0.41 in |
Strip Length | 1 1/2 in |
Minimum Wire Size | 500 kcmil |
Maximum Wire Size | 600 kcmil |
Ring Width Ranges | 1.51 inches and wider |
Barrel Size | Long |
Dimension - Length Overall inch | 3.77 in |
Conductor - Copper Str Size Range | 500-600 kcmil |
Dimension - L Length Overall mm | 96 mm |
Dimension - Hole Size inch | 0.41 in |
Dimension - Pad Width inch | 1.97 in |
Dimension - Outside Diameter inch | 1.44 in |
Dimension - B Length inch | 1.38 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Conductor - Copper Str Size | 500 kcmil;550 kcmil;600 kcmil |
Dimension - Stud Size inch | 44993 |
Dimension - Strip Length inch | 37257 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 500 kcmil, Maximum Wire Size 600 kcmil, Termination Style Crimp, Tongue Width 1.97 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.38 in, Barrel Outside Diameter 1.44 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- POWER FIRST Outlet Strip, 15 ft., 12 Outlets, Aluminum (52NY35)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- Burndy Compression Lugs