Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 6 AWG, PK10
Mfr # YAD6CM12E12
Zoro # G6157575
original price:
$19.48
8% off
new price: $17.75
/pk 10, $1.78/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type YAD
- Width 0.87"
- Material Electrolytic Copper
- Length 1.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD6CM12E12
- Zoro # G6157575
- UPC # 781810668672
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.87" |
Length | 1.46" |
Overall Length | 1.46 in |
Barrel Length | 0.4 in |
Tongue Width - Wire Connector | 0.87 in |
Stud Size | 1/2 in |
Barrel Outside Diameter | 0.32 in |
Barrel Size | Long |
Strip Length | 1/2 in |
Maximum Wire Size | 6 AWG |
Tongue Length | 1.06 in |
Tongue Width | 0.87 in |
Minimum Wire Size | 6 AWG |
Hole Diameter | 0.51 in |
Ring Width Ranges | 0.76 - 1.00 inches |
Dimension - Pad Width inch | 0.87 in |
Dimension - Strip Length inch | 45123 |
Dimension - Outside Diameter inch | 0.32 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Hole Size inch | 0.51 in |
Conductor Size | 6 AWG |
Dimension - B Length inch | 0.40 in |
Dimension - L Length Overall mm | 37 mm |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - Copper Str Size | 6 AWG |
Dimension - Length Overall inch | 1.46 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.87 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.4 in, Barrel Outside Diameter 0.32 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P158, 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 1 Pole, 120/240V AC (UBIP115)
- POWER FIRST 25 ft. Extension Cord 16/3 Gauge OR (52NY15)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 40A, 700V AC, Non-Indicating (A70QS40-4)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230VH)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- Burndy Lugs & Split Bolts