Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 6 AWG, PK10
Mfr # YAD6CM10E38
Zoro # G6107771
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type YAD
- Width 0.71"
- Material Electrolytic Copper
- Length 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAD6CM10E38
- Zoro # G6107771
- UPC # 781810668665
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.71" |
Length | 1.3" |
Tongue Width - Wire Connector | 0.71 in |
Overall Length | 1.3 in |
Stud Size | 3/8 in |
Barrel Length | 0.4 in |
Barrel Size | Long |
Tongue Width | 0.71 in |
Hole Diameter | 0.41 in |
Tongue Length | 0.9 in |
Barrel Outside Diameter | 0.32 in |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 6 AWG |
Strip Length | 1/2 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Dimension - Pad Width inch | 0.71 in |
Dimension - Hole Size inch | 0.41 in |
Dimension - Length Overall inch | 1.30 in |
Dimension - Outside Diameter inch | 0.32 in |
Dimension - B Length inch | 0.40 in |
Dimension - Strip Length inch | 45123 |
Dimension - Stud Size inch | 44993 |
Dimension - L Length Overall mm | 33 mm |
Dimension - Bolt Size fraction | 2023-03-08 |
Conductor - Copper Str Size | 6 AWG |
Conductor Size | 6 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.71 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.4 in, Barrel Outside Diameter 0.32 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P158, 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- HUBBELL 30A Watertight Locking Plug 3P 3W 125/250VAC (HBL28W08)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- Burndy Compression Lugs