Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 500 kcmil
Mfr # YA34A1
Zoro # G4652216
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.8"
- Material Tin-Plated Aluminum
- Length 5.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA34A1
- Zoro # G4652216
- UPC # 781810556290
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.8" |
Length | 5.56" |
Barrel Length | Long |
Stud Size | 5/8 in |
Overall Length | 5.56 in |
Overall Width | 1.8 in |
Length (Straight Wireway) | 5.56 in |
For Stud Size | 5/8 in |
Tongue Length | 1.91 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Tongue Width Ranges | 1.50 inches and wider |
For Stranded Aluminum Wire Size - Maximum | 500 kcmil |
Barrel Outside Diameter | 1.32 in |
Wire Size Ranges | 500 kcmil - 500 kcmil |
Hole Size | 0.69 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Wire Size | 500 kcmil |
Tongue Width | 1.8 in |
Strip Length | 2 5/8 in |
Wire Size Range | 500 kcmil - 500 kcmil |
Conductor Size | 500 KCMIL |
Dimension - Bolt Size fraction | 45054 |
Dimension - Stud Size inch | 45054 |
Dimension - D inch | 1.91 in |
Dimension - Hole Size fraction | 2023-05-08 |
Dimension - Bolt Size inch | 0.63 |
Dimension - Bolt Hole Size inch | 0.66 in |
Dimension - Strip Length inch | 2.625 |
Dimension - Stud Size fraction | 2023-05-08 |
Dimension - Hole Size mm | 18 mm |
Conductor - Copper Str Size Range | 500 kcmil |
Dimension - Length Overall inch | 5.56 in |
Dimension - Hole Size inch | 0.69 in |
Dimension - Pad Width inch | 1.80 in |
Conductor - AL Str Size | 500 kcmil |
Conductor - AL Str Size Range | 500 kcmil |
Dimension - Outside Diameter inch | 1.32 in |
Wire Size | 500 KCMIL |
Dimension - Thread Size | 5/8 in |
Dimension - N inch | 0.88 in |
Dimension - L Length Overall mm | 141 mm |
Dimension - B Length fraction | 2-5/16 in |
Dimension - Z inch | 1.03 in |
Dimension - B Length inch | 2.34 in |
Conductor - Copper Str Size | 500 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Pink, Die Code 300, Tongue Angle Straight, Tongue Width 1.8 in, For Conductor Material Aluminum, Copper, For Stud Size 5/8 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- NVENT CADDY Lather Channel To Rod Hanger (4B15LS)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- Burndy Compression Lugs