Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 450 kcmil
Mfr # YAD33M16E58
Zoro # G6108191
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 Kcmil to 450 kcmil
- Connector Type YAD
- Width 1-1/2"
- Material Electrolytic Copper
- Length 2.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD33M16E58
- Zoro # G6108191
- UPC # 781810668535
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 400 Kcmil to 450 kcmil |
Width | 1-1/2" |
Length | 2.95" |
Overall Length | 3.01 in |
Tongue Width - Wire Connector | 1.5 in |
Stud Size | 5/8 in |
Barrel Length | 1.26 in |
Tongue Length | 1.75 in |
Minimum Wire Size | 400 kcmil |
Maximum Wire Size | 450 kcmil |
Tongue Width | 1.5 in |
Hole Diameter | 0.67 in |
Barrel Outside Diameter | 1.24 in |
Ring Width Ranges | 1.01 - 1.50 inches |
Strip Length | 1 3/8 in |
Barrel Size | Long |
Dimension - Stud Size inch | 45054 |
Dimension - Strip Length inch | 39450 |
Dimension - B Length inch | 1.26 in |
Dimension - Length Overall inch | 3.01 in |
Conductor - Copper Str Size Range | 400-450 kcmil |
Dimension - Pad Width inch | 1.50 in |
Conductor - Copper Str Size | 400 kcmil;450 kcmil |
Dimension - Bolt Size fraction | 2023-05-08 |
Dimension - L Length Overall mm | 76 mm |
Dimension - Outside Diameter inch | 1.24 in |
Dimension - Hole Size inch | 0.67 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 400 kcmil, Maximum Wire Size 450 kcmil, Termination Style Crimp, Tongue Width 1.5 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.26 in, Barrel Outside Diameter 1.24 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- Burndy Compression Lugs