Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 450 kcmil
Mfr # YAD33M10E38
Zoro # G6143663
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 Kcmil to 450 kcmil
- Connector Type YAD
- Width 1-1/2"
- Material Electrolytic Copper
- Length 2.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD33M10E38
- Zoro # G6143663
- UPC # 781810668511
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 400 Kcmil to 450 kcmil |
Width | 1-1/2" |
Length | 2.95" |
Barrel Length | 1.26 in |
Overall Length | 3.01 in |
Tongue Width - Wire Connector | 1.5 in |
Stud Size | 3/8 in |
Tongue Width | 1.5 in |
Minimum Wire Size | 400 kcmil |
Ring Width Ranges | 1.01 - 1.50 inches |
Strip Length | 1 3/8 in |
Hole Diameter | 0.41 in |
Maximum Wire Size | 450 kcmil |
Barrel Size | Long |
Barrel Outside Diameter | 1.24 in |
Tongue Length | 1.75 in |
Dimension - Length Overall inch | 3.01 in |
Dimension - B Length inch | 1.26 in |
Dimension - L Length Overall mm | 76 mm |
Dimension - Outside Diameter inch | 1.24 in |
Dimension - Hole Size inch | 0.41 in |
Dimension - Stud Size inch | 44993 |
Dimension - Pad Width inch | 1.50 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Strip Length inch | 39450 |
Conductor - Copper Str Size Range | 400-450 kcmil |
Conductor - Copper Str Size | 400 kcmil;450 kcmil |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 400 kcmil, Maximum Wire Size 450 kcmil, Termination Style Crimp, Tongue Width 1.5 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.26 in, Barrel Outside Diameter 1.24 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.30A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/10-R)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YA34L2NT38FX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CLND-6-14-58-EC)
- Burndy Compression Lugs