Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 450 kcmil
Mfr # YA36LB
Zoro # G4670197
original price:
$80.22
18% off
new price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 450 kcmil
- Connector Type Standard Barrel
- Width 1.69"
- Material Tin-Electro Plated Copper
- Length 3.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA36LB
- Zoro # G4670197
- UPC # 781810556061
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 450 kcmil |
Width | 1.69" |
Length | 3.83" |
Barrel Length | Short |
Stud Size | 5/8 in |
Length (Straight Wireway) | 3.83 in |
Wire Size Ranges | 600 kcmil - 500 kcmil |
Tongue Width Ranges | 1.50 inches and wider |
Wire Size Range | 600 kcmil - 500 kcmil |
Dimension - B Length fraction | 1-11/16 in |
Dimension - Hole Size inch | 0.69 in |
Dimension - Outside Diameter inch | 1.19 in |
Conductor Size | 500 KCMIL |
Conductor - Copper Flex K Size | 450 kcmil |
Conductor - Copper DLO Size | 444.4 (1100/#24) DLO |
Dimension - Length Overall inch | 3.83 in |
Dimension - L Length Overall mm | 97 mm |
Conductor - Copper Flex H Size Range | 500 kcmil |
Dimension - Bolt Hole Size inch | 0.66 in |
Conductor - Copper Flex I Size | 450 kcmil |
Conductor - Copper Flex M Size Range | 450 kcmil |
Dimension - N inch | 0.88 in |
Dimension - Hole Size mm | 18 mm |
Conductor - Copper Str Size Range | 500 kcmil |
Dimension - B Length inch | 1.66 in |
Dimension - Z inch | 0.87 in |
Conductor - Copper Flex G Size Range | 500 kcmil |
Dimension - Pad Width inch | 1.69 in |
Conductor - Copper Flex M Size | 450 kcmil |
Dimension - Hole Size fraction | 2023-05-08 |
Dimension - Strip Length inch | 37989 |
Dimension - Bolt Size inch | 0.63 |
Conductor - Copper Flex K Size Range | 450 kcmil |
Conductor - Copper DLO Size Range | 444.4 (1100/#24) DLO |
Conductor - Copper Flex H Size | 500 kcmil |
Dimension - Stud Size fraction | 2023-05-08 |
Conductor - Copper Flex G Size | 500 kcmil |
Wire Size | 500 KCMIL |
Conductor - Copper Str Size | 600 kcmil |
Dimension - Bolt Size fraction | 45054 |
Conductor - Copper Flex I Size Range | 450 kcmil |
Description
One-Hole Lug Compression Connector, Color Code Green, Die Code 1,028, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 500A, 600V AC, Non-Indicating (KLPC500.X)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257H)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- Burndy Compression Lugs