Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 4 AWG, PK5
Mfr # YAD4CM10E38
Zoro # G6143715
product price: $10.65
/pk 5, $2.13/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type YAD
- Width 0.71"
- Material Electrolytic Copper
- Length 1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD4CM10E38
- Zoro # G6143715
- UPC # 781810668597
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.71" |
Length | 1.38" |
Overall Length | 1.38 in |
Tongue Width - Wire Connector | 0.71 in |
Barrel Length | 0.43 in |
Stud Size | 3/8 in |
Minimum Wire Size | 4 AWG |
Hole Diameter | 0.41 in |
Strip Length | 1/2 in |
Maximum Wire Size | 4 AWG |
Barrel Size | Long |
Tongue Width | 0.71 in |
Barrel Outside Diameter | 0.41 in |
Tongue Length | 0.95 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Dimension - Hole Size inch | 0.41 in |
Dimension - Pad Width inch | 0.71 in |
Dimension - L Length Overall mm | 35 mm |
Dimension - Strip Length inch | 1 to 2 |
Dimension - B Length inch | 0.43 in |
Dimension - Outside Diameter inch | 0.41 in |
Dimension - Length Overall inch | 1.38 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Conductor - Copper Str Size | 4 AWG |
Conductor Size | 4 AWG |
Dimension - Stud Size inch | 44993 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.71 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.43 in, Barrel Outside Diameter 0.41 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M16E58)
- Burndy Compression Lugs