Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 350 kcmil
Mfr # YAD31M10E38
Zoro # G6208736
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 Kcmil to 300 kcmil
- Connector Type YAD
- Width 1.42"
- Material Electrolytic Copper
- Length 2.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD31M10E38
- Zoro # G6208736
- UPC # 781810668474
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 250 Kcmil to 300 kcmil |
Width | 1.42" |
Length | 2.68" |
Stud Size | 3/8 in |
Barrel Length | 1.1 in |
Tongue Width - Wire Connector | 1.42 in |
Overall Length | 2.74 in |
Strip Length | 1 1/4 in |
Minimum Wire Size | 300 kcmil |
Tongue Width | 1.42 in |
Ring Width Ranges | 1.01 - 1.50 inches |
Barrel Size | Long |
Barrel Outside Diameter | 1.12 in |
Tongue Length | 1.64 in |
Maximum Wire Size | 350 kcmil |
Hole Diameter | 0.41 in |
Dimension - B Length inch | 1.10 in |
Conductor - Copper Str Size | 300 kcmil;350 kcmil |
Dimension - Outside Diameter inch | 1.12 in |
Dimension - Strip Length inch | 37987 |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Pad Width inch | 1.42 in |
Conductor - Copper Str Size Range | 300-350 kcmil |
Dimension - Stud Size inch | 44993 |
Dimension - Length Overall inch | 2.74 in |
Dimension - Hole Size inch | 0.41 in |
Dimension - L Length Overall mm | 70 mm |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 300 kcmil, Maximum Wire Size 350 kcmil, Termination Style Crimp, Tongue Width 1.42 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.1 in, Barrel Outside Diameter 1.12 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 4 Wire, 30 Amps, 125/250V, NEMA L14-30P (YGA025)
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) GFCI Openings, Standard Size, Stainless Steel (SS264)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA36A3)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- Burndy Compression Lugs