Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 350 kcmil
Mfr # YA34LB
Zoro # G4658437
original price:
$35.29
8% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 Kcmil to 400 kcmil
- Connector Type Short Barrel
- Width 1.52"
- Material Tin-Electro Plated Copper
- Length 3.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA34LB
- Zoro # G4658437
- UPC # 781810556023
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 350 Kcmil to 400 kcmil |
Width | 1.52" |
Length | 3.56" |
Stud Size | 5/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.56 in |
Wire Size Ranges | 350 kcmil - 500 kcmil |
Tongue Width Ranges | 1.50 inches and wider |
Wire Size Range | 350 kcmil - 500 kcmil |
Dimension - Outside Diameter inch | 1.06 in |
Dimension - Z inch | 0.67 in |
Conductor - Copper Flex M Size | 350 kcmil |
Dimension - Bolt Hole Size inch | 0.66 in |
Dimension - Hole Size fraction | 2023-05-08 |
Dimension - Bolt Size inch | 0.63 |
Dimension - Bolt Size fraction | 45054 |
Dimension - B Length inch | 1.35 in |
Conductor - Copper Flex H Size Range | 350 kcmil-400 kcmil |
Conductor - Copper Flex K Size | 350 kcmil |
Conductor - Copper Flex I Size Range | 350 kcmil-400 kcmil |
Dimension - Strip Length inch | 42376 |
Dimension - N inch | 0.66 in |
Conductor - Copper Str Size | 500 kcmil |
Dimension - Hole Size inch | 0.69 in |
Conductor - Copper Flex H Size | 350 kcmil;400 kcmil |
Dimension - B Length fraction | 1-3/8 in |
Dimension - Hole Size mm | 18 mm |
Conductor - Copper Flex G Size | 350 kcmil;400 kcmil |
Conductor - Copper Flex K Size Range | 350 kcmil |
Conductor - Copper Flex I Size | 350 kcmil;400 kcmil |
Conductor - Copper Flex G Size Range | 350 kcmil-400 kcmil |
Conductor - Copper DLO Size | 373.7 (925/#24) DLO |
Conductor - Copper DLO Size Range | 373.7 (925/#24) DLO |
Dimension - Stud Size fraction | 2023-05-08 |
Conductor - Copper Flex M Size Range | 350 kcmil |
Dimension - Length Overall inch | 3.56 in |
Dimension - L Length Overall mm | 90 mm |
Conductor - Copper Str Size Range | 350 kcmil |
Conductor Size | 500 KCMIL |
Dimension - Pad Width inch | 38.6 in |
Description
One-Hole Lug Compression Connector, Color Code Brown, Die Code 1,027, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS St7800A1062 90 Second Purge (ST7800A106)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- GE Miniature Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/4X4"" (N232-892)
- Burndy Compression Lugs