Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 350 kcmil
Mfr # YA31LNT38
Zoro # G4664441
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 0.96"
- Material Copper
- Length 3.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA31LNT38
- Zoro # G4664441
- UPC # 781810559949
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 0.96" |
Length | 3.31" |
Barrel Length | Short |
Stud Size | 3/8 in |
Overall Length | 3.31 in |
Overall Width | 0.96 in |
Length (Straight Wireway) | 3.31 in |
Strip Length | 1 3/16 in |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
For Stud Size | 3/8 in |
For Wire Size | 350 kcmil |
Hole Size | 0.39 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Wire Size Ranges | 350 kcmil - 350 kcmil |
Barrel Size | Standard |
Tongue Length | 1.45 in |
Barrel Outside Diameter | 0.88 in |
Tongue Width | 0.96 in |
Wire Size Range | 350 kcmil - 350 kcmil |
Dimension - Pad Width inch | 0.96 in |
Conductor - Copper Str Size | 350 kcmil |
Dimension - Hole Size inch | 0.41 |
Dimension - Strip Length inch | 1-3/16 in |
Dimension - Stud Size fraction | 44993 |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - D inch | 1.45 in |
Conductor Size | 350 KCMIL |
Dimension - Stud Size inch | 44993 |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Hole Size mm | 10.4 mm |
Dimension - Bolt Size inch | 0.38 |
Dimension - B Length fraction | 1-1/16 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - B Length inch | 1.06 in |
Dimension - Z inch | 1.04 in |
Conductor - Copper Str Size Range | 350 kcmil |
Conductor - Copper Str Navy Size | 350 (91) Navy |
Dimension - N inch | 0.41 in |
Dimension - L Length Overall mm | 84 mm |
Dimension - Length Overall inch | 3.31 in |
Conductor - Copper Str Navy Size Range | 350 (91) Navy |
Dimension - Outside Diameter inch | 0.88 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Red, Die Code 18, 324, Tongue Angle Straight, Tongue Width 0.96 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXP6X265, PSTL SHAFT 10.4 (OXP6X265)
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- Burndy Compression Lugs