Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 350 kcmil
Mfr # YA31L
Zoro # G4695196
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.29"
- Material Copper
- Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA31L
- Zoro # G4695196
- UPC # 781810559451
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.29" |
Length | 2-3/4" |
Barrel Length | Short |
Stud Size | 1/2 in |
Overall Length | 2.75 in |
Overall Width | 1.3 in |
Length (Straight Wireway) | 2.75 in |
Barrel Outside Diameter | 0.88 in |
Tongue Length | 1.08 in |
Wire Size Ranges | 350 kcmil - 350 kcmil |
Hole Size | 0.51 in |
Barrel Size | Standard |
Strip Length | 1 1/8 in |
Tongue Width | 1.29 in |
For Wire Size | 350 kcmil |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Tongue Width Ranges | 1.25 - 1.50 inches |
For Stud Size | 1/2 in |
Wire Size Range | 350 kcmil - 350 kcmil |
Conductor - Copper Str Size Range | 350 kcmil |
Dimension - Outside Diameter inch | 0.88 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Strip Length inch | 39448 |
Conductor - Copper Str Size | 350 kcmil |
Dimension - L Length Overall mm | 70 mm |
Dimension - Z inch | 0.55 in |
Dimension - N inch | 0.53 in |
Dimension - Hole Size mm | 13 mm |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - D inch | 1.08 in |
Dimension - B Length inch | 1.06 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Bolt Size inch | 0.5 |
Conductor - Copper Str Navy Size Range | 350 (91) Navy |
Dimension - B Length fraction | 1-1/16 in |
Conductor Size | 350 KCMIL |
Dimension - Pad Width inch | 1.29 in |
Conductor - Copper Str Navy Size | 350 (91) Navy |
Dimension - Length Overall inch | 2.75 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Red, Die Code 18, 324, Tongue Angle Straight, Tongue Width 1.29 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11583201)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (LC1D80G7)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 125A, 250V AC, Non-Indicating (FLNR125)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Feet For Hbl430Mif7W (HBLRFT2)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- Burndy Compression Lugs