Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 350 kcmil
Mfr # YA31A1
Zoro # G4655314
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.52"
- Material Tin-Plated Aluminum
- Length 4.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA31A1
- Zoro # G4655314
- UPC # 781810556177
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.52" |
Length | 4.33" |
Stud Size | 1/2 in |
Barrel Length | Long |
Overall Length | 4.33 in |
Overall Width | 1.52 in |
Length (Straight Wireway) | 4.33 in |
For Stranded Aluminum Wire Size - Maximum | 350 kcmil |
For Wire Size | 350 kcmil |
Tongue Length | 1.37 in |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
Tongue Width Ranges | 1.50 inches and wider |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Tongue Width | 1.52 in |
Strip Length | 2 1/8 in |
Barrel Outside Diameter | 1.11 in |
For Stud Size | 1/2 in |
Wire Size Ranges | 350 kcmil - 350 kcmil |
Hole Size | 0.56 in |
Barrel Size | Standard |
Wire Size Range | 350 kcmil - 350 kcmil |
Conductor - AL Str Size Range | 350 kcmil |
Dimension - Outside Diameter inch | 1.11 in |
Conductor Size | 350 KCMIL |
Wire Size | 350 KCMIL |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - Copper Str Size Range | 350 kcmil |
Dimension - Length Overall inch | 4.33 in |
Dimension - Z inch | 0.74 in |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - B Length inch | 1.85 in |
Dimension - Pad Width inch | 1.52 in |
Dimension - Bolt Size inch | 0.5 |
Dimension - Hole Size mm | 14 mm |
Conductor - AL Str Size | 350 kcmil |
Dimension - L Length Overall mm | 110 mm |
Dimension - Stud Size inch | 1 to 2 |
Conductor - Copper Str Size | 350 kcmil |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - N inch | 0.63 in |
Dimension - Strip Length inch | 2.125 |
Dimension - D inch | 1.37 in |
Dimension - B Length fraction | 1-7/8 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - Thread Size | 1 to 2 |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Brown, Die Code 299, Tongue Angle Straight, Tongue Width 1.52 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7307)
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26A3)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-14-EC)
- Burndy Compression Lugs