Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 300 kcmil
Mfr # YAD30M20E34
Zoro # G6195804
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 Kcmil to 300 kcmil
- Connector Type YAD
- Width 1.18"
- Material Electrolytic Copper
- Length 2.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAD30M20E34
- Zoro # G6195804
- UPC # 781810668467
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 250 Kcmil to 300 kcmil |
Width | 1.18" |
Length | 2.56" |
Overall Length | 2.56 in |
Tongue Width - Wire Connector | 1.18 in |
Barrel Length | 0.95 in |
Stud Size | 3/4 in |
Tongue Width | 1.18 in |
Ring Width Ranges | 1.01 - 1.50 inches |
Strip Length | 1 1/8 in |
Hole Diameter | 0.8 in |
Maximum Wire Size | 300 kcmil |
Barrel Size | Long |
Tongue Length | 1.61 in |
Barrel Outside Diameter | 1 in |
Minimum Wire Size | 250 kcmil |
Dimension - Length Overall inch | 2.56 in |
Dimension - L Length Overall mm | 65 mm |
Conductor - Copper Str Size Range | 250-300 kcmil |
Dimension - Outside Diameter inch | 1.00 in |
Dimension - Hole Size inch | 0.80 in |
Dimension - Strip Length inch | 39448 |
Dimension - Pad Width inch | 1.18 in |
Dimension - Stud Size inch | 44989 |
Dimension - Bolt Size fraction | 2023-03-04 |
Dimension - B Length inch | 0.95 in |
Conductor - Copper Str Size | 250 kcmil;300 kcmil |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 250 kcmil, Maximum Wire Size 300 kcmil, Termination Style Crimp, Tongue Width 1.18 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.95 in, Barrel Outside Diameter 1 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- ANCOR 90deg; Tinned Copper Lug #1/0, 5/16", 2-Piece (262285)
- Burndy Compression Lugs