Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 250 kcmil
Mfr # YA31LB
Zoro # G4678247
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.29"
- Material Tin-Electro Plated Copper
- Length 2.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA31LB
- Zoro # G4678247
- UPC # 781810555972
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.29" |
Length | 2.93" |
Barrel Length | Short |
Stud Size | 1/2 in |
Length (Straight Wireway) | 2.93 in |
Wire Size Ranges | 350 kcmil - 350 kcmil |
Tongue Width Ranges | 1.25 - 1.50 inches |
Wire Size Range | 350 kcmil - 350 kcmil |
Conductor Size | 350 KCMIL |
Conductor - Copper Flex M Size | 250 kcmil |
Dimension - Hole Size mm | 13 mm |
Conductor - Copper Flex K Size | 250 kcmil |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - B Length fraction | 1-1/9 in |
Dimension - Hole Size inch | 0.53 in |
Dimension - Pad Width inch | 1.29 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - B Length inch | 1.10 in |
Dimension - L Length Overall mm | 74 mm |
Dimension - Bolt Size inch | 0.5 |
Conductor - Copper Str Size Range | 350 kcmil |
Dimension - Hole Size fraction | 1 to 2 |
Conductor - Copper Str Navy Size | 350 (91) Navy |
Dimension - N inch | 0.53 in |
Dimension - Outside Diameter inch | 0.88 in |
Conductor - Copper DLO Size | 262.6 (650/#24) DLO |
Dimension - Strip Length inch | 42372 |
Dimension - Z inch | 0.55 in |
Conductor - Copper Str Size | 350 kcmil |
Conductor - Copper Flex I Size | 250 kcmil |
Dimension - Length Overall inch | 2.93 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Description
One-Hole Lug Compression Connector, Color Code Red, Die Code 1,025, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 750 to 7500 psi (APAN41H012LB027500#-NSR)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 3A, 300V AC, 10kA at 300V AC (GMF-3)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Yellow, PVC Insulation (411050502)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C418)
- Burndy Compression Lugs