Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 250 kcmil
Mfr # YA30LB
Zoro # G4681765
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Short Barrel
- Width 1.2"
- Material Tin-Electro Plated Copper
- Length 2.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA30LB
- Zoro # G4681765
- UPC # 781810556054
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.2" |
Length | 2.82" |
Barrel Length | Short |
Stud Size | 1/2 in |
Length (Straight Wireway) | 2.82 in |
For Wire Size | 250 kcmil, 300 kcmil, 4/0 AWG |
Wire Size Ranges | 300 kcmil - 300 kcmil |
Tongue Width Ranges | 1.01 - 1.25 inches |
Wire Size Range | 300 kcmil - 300 kcmil |
Conductor - Copper Flex H Size | 250 kcmil |
Dimension - Outside Diameter inch | 0.81 in |
Dimension - Z inch | 0.55 in |
Dimension - N inch | 0.53 in |
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Dimension - Pad Width inch | 1.20 in |
Conductor - Copper Flex M Size | 4/0 AWG |
Conductor Size | 300 KCMIL |
Conductor - Copper Str Size | 300 kcmil |
Dimension - Bolt Size inch | 0.5 |
Conductor - Copper Flex K Size | 4/0 AWG |
Conductor - Copper Flex I Size | 4/0 AWG |
Dimension - Strip Length inch | 39448 |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - L Length Overall mm | 72 mm |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Hole Size inch | 0.53 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - B Length inch | 1.04 in |
Conductor - Copper Str Size Range | 300 kcmil |
Dimension - Length Overall inch | 2.82 in |
Conductor - Copper Flex M Size Range | 4/0 AWG |
Conductor - Copper Str Navy Size | 300 (91) Navy |
Dimension - Hole Size mm | 13 mm |
Dimension - Hole Size fraction | 1 to 2 |
Conductor - Copper Flex G Size | 250 kcmil |
Description
One-Hole Lug Compression Connector, Color Code White, Die Code 1,024, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel, For Wire Size 250 kcmil, 300 kcmil, 4/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Gray (HS365-S100-GRAY)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- Burndy Lugs & Split Bolts