Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 2 AWG, PK5
Mfr # YAD2CM8E516
Zoro # G6226753
product price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type YAD
- Width 0.63"
- Material Electrolytic Copper
- Length 1.34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD2CM8E516
- Zoro # G6226753
- UPC # 781810668429
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.63" |
Length | 1.34" |
Stud Size | 5/16 in |
Tongue Width - Wire Connector | 0.63 in |
Barrel Length | 0.47 in |
Overall Length | 1.34 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Tongue Width | 0.63 in |
Barrel Size | Long |
Strip Length | 1/2 in |
Maximum Wire Size | 2 AWG |
Hole Diameter | 0.33 in |
Tongue Length | 0.87 in |
Barrel Outside Diameter | 0.48 in |
Minimum Wire Size | 2 AWG |
Dimension - Length Overall inch | 1.34 in |
Dimension - Strip Length inch | 17/32 |
Dimension - L Length Overall mm | 34 mm |
Dimension - Outside Diameter inch | 0.48 in |
Dimension - Pad Width inch | 0.63 in |
Dimension - Stud Size inch | 45062 |
Conductor - Copper Str Size | 2 AWG |
Conductor Size | 4 AWG |
Dimension - Bolt Size fraction | 2023-05-16 |
Dimension - Hole Size inch | 0.33 in |
Dimension - B Length inch | 0.47 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Termination Style Crimp, Tongue Width 0.63 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.47 in, Barrel Outside Diameter 0.48 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER FLUID POWER Position Indicator Switch, 3 m L Lead (P8SAGPFAX)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY17)
- NVENT HOFFMAN SYSPEND 180-MAX Rotary Base, Black, Aluminum (S1MTBB)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- Burndy Lugs & Split Bolts