Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 2 AWG, PK5
Mfr # YAD2CM20E34
Zoro # G6102363
product price: $45.99
/pk 5, $9.20/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type YAD
- Width 1.1"
- Material Electrolytic Copper
- Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAD2CM20E34
- Zoro # G6102363
- UPC # 781810668405
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 1.1" |
Length | 1.97" |
Tongue Width - Wire Connector | 1.1 in |
Stud Size | 3/4 in |
Barrel Length | 0.47 in |
Overall Length | 1.97 in |
Hole Diameter | 0.8 in |
Strip Length | 1/2 in |
Tongue Width | 1.1 in |
Ring Width Ranges | 1.01 - 1.50 inches |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 2 AWG |
Tongue Length | 1.5 in |
Barrel Outside Diameter | 0.48 in |
Barrel Size | Long |
Dimension - L Length Overall mm | 50 mm |
Conductor Size | 2 AWG |
Dimension - Outside Diameter inch | 0.48 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Hole Size inch | 0.80 in |
Dimension - Pad Width inch | 1.10 in |
Dimension - Bolt Size fraction | 2023-03-04 |
Dimension - Length Overall inch | 1.97 in |
Dimension - Strip Length inch | 17/32 |
Dimension - Stud Size inch | 44989 |
Dimension - B Length inch | 0.47 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.47 in, Barrel Outside Diameter 0.48 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 240/480V AC (31EH51)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 12 ga. (FS-201SS FBK 120.00)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- Burndy Lugs & Split Bolts