Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 2 AWG, PK5
Mfr # YAD2CM12E12
Zoro # G6102022
original price:
$30.43
17% off
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type YAD
- Width 0.87"
- Material Electrolytic Copper
- Length 1.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAD2CM12E12
- Zoro # G6102022
- UPC # 781810668382
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.87" |
Length | 1.65" |
Tongue Width - Wire Connector | 0.87 in |
Stud Size | 1/2 in |
Barrel Length | 0.47 in |
Overall Length | 1.65 in |
Hole Diameter | 0.51 in |
Barrel Outside Diameter | 0.48 in |
Minimum Wire Size | 2 AWG |
Strip Length | 1/2 in |
Maximum Wire Size | 2 AWG |
Tongue Length | 0.18 in |
Barrel Size | Long |
Tongue Width | 0.87 in |
Ring Width Ranges | 0.76 - 1.00 inches |
Dimension - Length Overall inch | 1.65 in |
Conductor Size | 2 AWG |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - B Length inch | 0.47 in |
Dimension - Pad Width inch | 0.87 in |
Dimension - Outside Diameter inch | 0.48 in |
Dimension - L Length Overall mm | 42 mm |
Dimension - Hole Size inch | 0.51 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Strip Length inch | 17/32 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Termination Style Crimp, Tongue Width 0.87 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.47 in, Barrel Outside Diameter 0.48 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (2FT)
- GARDNER BENDER Knockout Seal, 2-1/2", PK10 (KO707)
- LEGRAND Distribution Box, Ivory, Steel, Boxes (V5735)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA39A5)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- Burndy Compression Lugs