Shop All Wire Terminals
Burndy
ONE HOLE FLEX LUG STD BRL, 4 AWG 5/16" STUD, INSP WINDOW ROHS
Mfr # YAV4CLTC516FX
Zoro # G5738014
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Stud Size 5/16 in
- Insulation Color Gray
- Seam Chamfered, Standard
- Overall Length 1.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV4CLTC516FX
- Zoro # G5738014
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.51 in |
Stud Hole Size (In.) | 5/16" |
Lug Length X Tongue Width (In.) | 1.51 x 0.55 in |
Details
Wire Range | 4 AWG |
Insulation Color | Gray |
Seam | Chamfered, Standard |
Terminal Type | Standard |
Standards | CSA Certified; UL Listed |
Max. Voltage | 600V; 35kV |
Connection Material | Copper |
Terminal Orientation | Straight |
Application | For Flex Conductors |
Inspection Hole | Yes |
Bolt Hole | 5/16 in |
Holes | 1 HOLE |
Type | Flex Compression |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPJ-175SP)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- WESTWARD Fusible Link, For Use with 4KTV8A (GGS_75469)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- SG TOOL AID Terminal Crimper for 8 4/0 AWG Uninsulated Terminals (18840)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- Burndy Wire Connectors & Disconnects