Shop All Wire Terminals
Burndy
ONE HOLE FLEX LUG STD BRL, 4 AWG 3/8" STUD, INSP WINDOW ROHS
Mfr # YAV4CLTC38FX
Zoro # G1239647
Sold in multiples of 25 for $134.75
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Stud Size 3/8 in
- Insulation Color Gray
- Connection Material Copper
- Max. Voltage 600V; 35kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV4CLTC38FX
- Zoro # G1239647
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.67 in |
Lug Length X Tongue Width (In.) | 1.67 x 0.58 in |
Stud Hole Size (In.) | 3/8" |
Details
Wire Range | 4 AWG |
Insulation Color | Gray |
Connection Material | Copper |
Max. Voltage | 600V; 35kV |
Terminal Type | Standard |
Standards | CSA Certified; UL Listed |
Seam | Chamfered, Standard |
Application | For Flex Conductors |
Terminal Orientation | Straight |
Inspection Hole | Yes |
Bolt Hole | 3/8 in |
Holes | 1 HOLE |
Type | Flex Compression |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Mini Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (LC1K0610U7)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- GARDNER BENDER Low-Volt Metal Staple, Refill, 5/32", PK625 (MMS-3101)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- Burndy Wire Connectors & Disconnects