Shop All Wire Terminals
Burndy
ONE HOLE FLEX LUG STD BRL, 2 AWG 5/16" STUD, INSP WINDOW ROHS
Mfr # YAV2CLTC516FX
Zoro # G1239184
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Stud Size 5/16 in
- Insulation Color Brown
- Standards CSA Certified; UL Listed
- Max. Voltage 600V; 35kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV2CLTC516FX
- Zoro # G1239184
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.69 in |
Lug Length X Tongue Width (In.) | 1.69 x 0.68 in |
Stud Hole Size (In.) | 5/16" |
Details
Wire Range | 2 AWG |
Insulation Color | Brown |
Standards | CSA Certified; UL Listed |
Max. Voltage | 600V; 35kV |
Connection Material | Copper |
Terminal Type | Standard |
Seam | Chamfered, Standard |
Terminal Orientation | Straight |
Application | For Flex Conductors |
Type | Flex Compression |
Holes | 1 HOLE |
Bolt Hole | 5/16 in |
Color Code | Gray |
Inspection Hole | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE5)
- FLEX-STRUT Conduit Clamp, Rigid, 1-1/2", Pipe (FS-1100A-1-1/2 E/G)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- Burndy Wire Connectors & Disconnects