Shop All Wire Terminals
Burndy
ONE HOLE FLEX LUG STD BRL, 2 AWG 3/8" STUD BROWN, INSP WINDOW ROHS
Mfr # YAV2CLTC38FX
Zoro # G1239665
Sold in multiples of 15 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Stud Size 3/8 in
- Insulation Color Brown
- Overall Length 1.81 in
- Max. Voltage 600V; 35kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV2CLTC38FX
- Zoro # G1239665
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.81 in |
Lug Length X Tongue Width (In.) | 1.81 x 0.68 in |
Stud Hole Size (In.) | 3/8" |
Details
Wire Range | 2 AWG |
Insulation Color | Brown |
Max. Voltage | 600V; 35kV |
Seam | Chamfered, Standard |
Standards | CSA Certified; UL Listed |
Connection Material | Copper |
Terminal Type | Standard |
Application | For Flex Conductors |
Terminal Orientation | Straight |
Inspection Hole | Yes |
Bolt Hole | 3/8 in |
Holes | 1 HOLE |
Type | Flex Compression |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 100' Length, 0.0320" Diameter, Silver, Bus Bar Wire (20TCW)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- GARDNER BENDER Terminal Kit 12-10 Awg (TK-1210)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- Burndy Wire Connectors & Disconnects