Shop All Wire Terminals
Burndy
ONE HOLE FLEX LUG STD BRL, 1/0 AWG 3/8" STUD, INSP WINDOW ROHS
Mfr # YAV25LTC38FX
Zoro # G5737987
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Stud Size 3/8 in
- Insulation Color Pink
- Connection Material Copper
- Terminal Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV25LTC38FX
- Zoro # G5737987
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.94 in |
Stud Hole Size (In.) | 3/8" |
Lug Length X Tongue Width (In.) | 1.94 x 0.83 in |
Conductor Size/Gauge | 1/0 AWG |
Details
Wire Range | 1/0 AWG |
Insulation Color | Pink |
Connection Material | Copper |
Terminal Type | Standard |
Application | For Flex Conductors |
Seam | Chamfered, Standard |
Max. Voltage | 600V; 35kV |
Standards | CSA Certified; UL Listed |
Terminal Orientation | Straight |
Bolt Hole | 3/8 in |
Type | Flex Compression |
Inspection Hole | Yes |
Holes | 1 HOLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050B)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS1W)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- ASHCROFT Pressure Switch, SPDT, 750 to 7500 psi (APAN41H012LB027500#-NSR)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- 3M Wire Termination Kit 120 Piece (SHSTK-1)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG14-10FBX)
- Burndy Wire Connectors & Disconnects