Shop All Wire Terminals
Burndy
ONE HOLE FLEX LUG STD BRL, 1/0 AWG 1/4" STUD, INSP WINDOW ROHS
Mfr # YAV25LTC14FX
Zoro # G1239936
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Stud Size 1/4 in
- Insulation Color Pink
- Seam Chamfered, Standard
- Overall Length 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV25LTC14FX
- Zoro # G1239936
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1-3/4 in |
Stud Hole Size (In.) | 1/4" |
Conductor Size/Gauge | 1/0 AWG |
Lug Length X Tongue Width (In.) | 1.75 x 0.83 in |
Details
Wire Range | 1/0 AWG |
Insulation Color | Pink |
Seam | Chamfered, Standard |
Connection Material | Copper |
Standards | CSA Certified; UL Listed |
Terminal Type | Standard |
Max. Voltage | 600V; 35kV |
Application | For Flex Conductor |
Terminal Orientation | Straight |
Color Code | Brown |
Inspection Hole | Yes |
Holes | 1 HOLE |
Type | Flex Compression |
Bolt Hole | 1/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- LIGHTING USA Insulated Ring Terminal - Yellow (LI2512709)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- Burndy Wire Terminals