Shop All Cable Ties
Burndy
Mntg Base, Cable Ties, 6/6, Nylon, Nat, 0.99"
Mfr # CTB125RA4D
Zoro # G4950598
product price: $21.69
/ea
Sold in multiples of 500 for $10,845.00
$10,845.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-1/8"
- Color natural
- Width 1-1/8"
- Material Nylon 6/6
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CTB125RA4D
- Zoro # G4950598
- UPC # 781810335949
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-1/8" |
Width | 1-1/8" |
Dimension - L Length Overall mm | 29 mm |
Dimension - Width mm | 29 mm |
Dimension - Length Overall inch | 1.125 in |
Dimension - Height inch | 0.19 in |
Dimension - B Length inch | 1 in |
Dimension - Width inch | 1.125 in |
Details
Color | natural |
Item | Cable Tie Mounting Base |
Material | Nylon 6/6 |
Basic Material | Nylon |
Thickness | 0.19" |
Mounting Style | 4-Way |
Mounting Method | Adhesive |
Description
Mntg Base,Cable Ties,6/6,Nylon,Nat,0.99 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JJN-200)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 15A, 600V AC, Non-Indicating (DFJ-15)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Blue color - Nylon - 18 Lbs Tensile Strength (CT204CL-BLUE)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J164)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- GARDNER BENDER 30" L Heavy Duty Cable Tie PK 25 (46-330)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297-100)
- Burndy Cable Ties