Shop All Cable Ties
Burndy
Mntg Base, Cable Ties, 6/6, Nylon, Nat, 0.99"
Mfr # CTB125RA4C
Zoro # G4950589
product price: $16.79
/ea
Sold in multiples of 100 for $1,679.00
$1,679.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/8"
- Color natural
- Width 1-1/8"
- Material Nylon 6/6
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CTB125RA4C
- Zoro # G4950589
- UPC # 781810335925
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-1/8" |
Width | 1-1/8" |
Dimension - B Length inch | 1 in |
Dimension - Height inch | 0.19 in |
Dimension - Length Overall inch | 1.125 in |
Dimension - L Length Overall mm | 29 mm |
Dimension - Width inch | 1.125 in |
Dimension - Width mm | 29 mm |
Details
Color | natural |
Item | Cable Tie Mounting Base |
Material | Nylon 6/6 |
Basic Material | Nylon |
Thickness | 0.19" |
Mounting Style | 4-Way |
Application | Mounting bases are used in onjunction with cable ties to stabilize and secure wire bundles, both indoors and outdoors |
Mounting Method | Adhesive |
Type | Cable Tie Base |
Description
Mntg Base,Cable Ties,6/6,Nylon,Nat,0.99 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 45A, 600V AC, Indicating (TRS45RID)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- BSC PREFERRED 15'' 175# Jumbo Cable Ties - Natural, 100PK (S-14024)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- CROMO 7 in. 50 lbs Cable Tie, Purple - 100 per Bag (CR1855531)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs (CT286)
- DISCO Ntrl Nyln Cable Ties 21" L 120#Tensile Strength PK50 (12329PK)
- Burndy Cable Ties