Shop All Cable Ties
Burndy
Mntg Base, Cable Ties, 6/6, Nylon, Nat, 0.75"
Mfr # CTB075S4C
Zoro # G4950561
product price: $15.39
/ea
Sold in multiples of 1000 for $15,390.00
$15,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.74"
- Color natural
- Width 0.74"
- Tensile Strength 9 lb.
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CTB075S4C
- Zoro # G4950561
- UPC # 781810335727
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 0.74" |
Width | 0.74" |
Dimension - Width inch | 0.74 in |
Dimension - B Length inch | 0.74 in |
Details
Color | natural |
Item | Cable Tie Mounting Base |
Tensile Strength | 9 lb. |
Material | Nylon 6/6 |
Basic Material | Nylon |
Mounting Style | 4-Way |
Mounting Method | Screw |
Operating Temperature Celcius Max | 70 °C |
Type | Cable Tie Bases |
Operating Temperature Celcius Min | 0 °C |
Packaging Type | Bag |
Description
Mntg Base,Cable Ties,6/6,Nylon,Nat,0.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM 9 WR)
- KINDORF Channel Nut, 1/4 In, Silver (H 122 1/4 EG)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 175A, 600V AC, Indicating (TRS175RID)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- ACT Miniature Cable Tie, L 6", 18 Lbs, Natural (6-18-N-100)
- Burndy Cable Ties