Shop All Cable Ties
Burndy
Mntg Base, Cable Tie, Nylon, Black, 0.99"
Mfr # CTB125RA4C0
Zoro # G4950257
product price: $24.99
/ea
Sold in multiples of 1000 for $24,990.00
$24,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/8"
- Color UV Black
- Width 1-1/8"
- Material Nylon 6/6
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CTB125RA4C0
- Zoro # G4950257
- UPC # 781810335932
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-1/8" |
Width | 1-1/8" |
Dimension - Height inch | 0.19 in |
Dimension - B Length inch | 1 in |
Dimension - Width mm | 29 mm |
Dimension - L Length Overall mm | 29 mm |
Dimension - Width inch | 1.125 in |
Dimension - Length Overall inch | 1.125 in |
Details
Color | UV Black |
Item | Cable Tie Mounting Base |
Material | Nylon 6/6 |
Basic Material | Nylon |
Thickness | 0.19" |
Mounting Style | 4-Way |
Mounting Method | Adhesive |
Description
Mntg Base,Cable Tie,Nylon,Black,0.99 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390T)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-1)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60100)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- POWER FIRST 7.9" L Cable Tie GN PK 100 (36J218)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- RETYZ Releasable Tie, Natural, Nylon, PK10 (PRT-S36NL-DA)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- Burndy Cable Ties